Motion
174307
DC Drive - 1/8 to 1 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, NEMA 1 Rated
Mi Item #00547311
MFR #174307
Price$635.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/8 to 1 hp, 115/230 V ac Input, 1 ph, 115/230 V dc Output, NEMA 1 Rated
Mi Item #00547311
MFR #174307

Mfr description
174307.00,HP,,RPM,1PH,NEMA 1
  • NEMA 1 DC Drive
  • 1/60/115/230 Volt input
  • 90/180 DC volt output
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$635.49/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Continuous Current
    10 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115/230 V ac
  • Drive Output Voltage
    115/230 V dc
  • Enclosure Rating
    NEMA 1
  • Function Of Controller
    Non-Reversing
  • Horsepower
    1/8 to 1 hp
  • Manufacturer Product Page
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)