Motion
BM1S3A
AC Brake Motor - 1 hp, 1200 rpm, 3 ph, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
Mi Item #00547350
MFR #BM1S3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Brake Motor - 1 hp, 1200 rpm, 3 ph, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
Mi Item #00547350
MFR #BM1S3A

Mfr description
BM1S3A MOTOR ( G64173)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    145T
  • Weight
    54 lbs

Details

  • Description Keyword
    1 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Motor Category
    Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)