Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
MI ITEM #00547351
MFR #BM32S2A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
BM32S2A MOTOR ( G59032)

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Description Keyword
    1-1/2 hp
  • Weight
    55 lbs
  • Manufacturer Product Page
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text