Motion
BM3S2A
AC Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
Mi Item #00547355
MFR #BM3S2A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Brake Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz
Mi Item #00547355
MFR #BM3S2A

Mfr description
BM3S2A MOTOR ( G59042)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182T
  • Shaft Diameter
    1.1250 in
  • Weight
    77 lbs

Details

  • Description Keyword
    3 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Product Page
  • Motor Category
    Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)