Overview
Mfr description
BM7S2A MOTOR ( G59045)
Specifications
- Motor CategoryBrake Motor
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size215T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Shaft Diameter1.3750 in
- Description Keyword7-1/2 hp
- Weight169 lbs
- Product TypeBrake Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data