Motion
H32P3D
Severe Duty Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 965 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00547384
MFR #H32P3D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 1-1/2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 965 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00547384
MFR #H32P3D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182T
  • Overall Length C Dimension
    16 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    6.7 ft-lbs
  • Weight
    85 lbs

Details

  • 2D Drawing
  • Base RPM
    965 rpm - 1175 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    2.3 A, 2.7 A, 4.7 to 4.8 A, 5.5 A
  • Maximum Speed
    1175 rpm
  • Model
    DG79
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • Wiring Diagram

Overview

Mfr description
1 1/2 HP,1175 & 965 RPM,H32P3D,208-230/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought