Motion
H2P3D
Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 970 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00547389
MFR #H2P3D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 2 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 970 rpm - 1175 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00547389
MFR #H2P3D

Mfr description
2 HP,1175 & 970 RPM,H2P3D,208-230/460 &
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • All cast iron construction (steel frame and fan cover on 140 frame)
  • Corrosion-resistant mill and chemical-duty paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    16 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    8.9 ft-lbs
  • Weight
    95 lbs

Details

  • 2D Drawing
  • Applications
    Chemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
  • Base RPM
    970 rpm - 1175 rpm
  • Country of Origin
    MEX
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.40–6.20 / 3.10 A
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Max Allowable Current
    3.1 A, 3.5 A, 6.2 to 6.4 A, 7.1 A
  • Maximum Speed
    1175 rpm
  • Model
    DG81
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    6206-2Z-J/C3
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)