Specifications
Dimensions
- Frame Size215T
- Overall Length C Dimension19.1 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Torque14.9 ft-lbs
- Weight180 lbs
Details
- 2D Drawing
- ApplicationsChemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
- Base RPM2885 rpm - 3520 rpm
- Country of OriginMEX
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current26.40–23.50 / 11.80 A
- Full Load Efficiency91.0 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating54
- Manufacturer Catalog
- Max Allowable Current11.8 A, 14.6 A, 23.5 to 26.4 A, 29.2 A
- ModelDE98
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage190/380//208-230/460 V
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6208-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- Synchronous Rpm3600 rpm
- Type Of Bearing6208-2Z-J/C3
- Wiring Diagram
Overview
Mfr description
10 HP,3520 & 2885 RPM,H10P1D,208-230/460
- Class F insulation, Class B rise at full load on 60 Hz sine wave power
- All cast iron construction (steel frame and fan cover on 140 frame)
- Corrosion-resistant mill and chemical-duty paint
- Stainless steel nameplate (with CE mark) and zinc plated hardware
- Shaft slinger on pulley end for IP54 protection
- Precision balance (<lt / > 0.08 IN / sec vibration)
- 40°C ambient, NEMA® Design B performance on 60 Hz sine wave power
- Regreasable bearings (180 frame and up), lifting provisions (180 frame and up)
- Double shielded bearings (140–360), open on (400–440)
- Oversized conduit box: One size larger than NEMA standard
- Cast iron inner bearing caps (180 frame and larger)
- Field convertible to F2 mounting (180 frame and larger)
- Condensation drains with plastic plugs
- Applications: For pulp and paper, mill and chemical and any other severe-duty environments found in the process industries