Overview
Mfr description
H150P1CS MOTOR ( H347)
Specifications
- Motor Phase3 ph
- Motor Horsepower150 hp
- Description Keyword150 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage460 V
- Frame Size445TS
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Efficiency94.50 %
- Shaft Diameter2.3750 in
- Mounting TypeFoot
- Service Factor1.15
- Weight1575 lbs
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data