Motion
WD32P1AC
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #00547423
MFR #WD32P1AC
Price$1,258.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #00547423
MFR #WD32P1AC

Mfr description
1 1/2 HP,3450 RPM,WD32S1AC,208-230/460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.60/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.7 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    36.46 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Bakeries, Canners, Dairies, Drug and Cosmetic Manufacturers for Sanitary, Food Processing, Meat Packers
  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 1/2 HP, 2P, 56C
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.30–4.10 / 2.10 A
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382077402
  • Max Allowable Current
    2.1 A, 4.1 to 4.3 A
  • Maximum Speed
    3450 rpm
  • Model
    P063GDF4489015B
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Washdown Motors, Painted/Paint Free/Stainless Steel
  • Mounting Type
    C-Face / Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    BISSC, NEMA, USDA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382077402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)