Motion
P56H5436
AC Induction Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00547775
MFR #P56H5436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00547775
MFR #P56H5436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 1200 P56H5436 TENV 230/460 56C

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face Flange
  • Full Load Efficiency
    67.00 %
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    9.38 in
  • Service Factor
    1.15
  • Weight
    29 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text