Motion
P14X1345
AC Induction Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00548065
MFR #P14X1345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #00548065
MFR #P14X1345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4 1200 P14X1345 TENV-EM 230/460 143TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Mounting Type
    C-Face Flange
  • Full Load Efficiency
    78.80 %
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    10.51 in
  • Service Factor
    1.15
  • Weight
    35 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text