Motion
H1P3D
Severe Duty Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548310
MFR #H1P3D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 1 hp, 1200 rpm, 3 ph, 190/380//208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548310
MFR #H1P3D

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 HP,1155 & 935 RPM,H1P3D,208-230/460 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    935 rpm - 1155 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    3.60–3.50 / 1.80 A
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    6
  • Description
    U.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.1 in
  • Type Of Bearing
    6205-2Z-J/C3
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    EE, NEMA Premium
  • Weight
    70 lbs
  • Applications
    Chemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382028510
  • Manufacturer Product Page
  • Model
    FE25
  • Motor Category
    General Severe Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    1.8 A, 2 A, 3.5 to 3.6 A, 4 A
  • Product Types
    AC Motors
  • Torque
    4.5 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text