Specifications
Dimensions
- Frame Size215T
- Overall Length C Dimension20 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Torque14.9 ft-lbs
- Weight175 lbs
Details
- 2D Drawing
- ApplicationsAutomotive, Mining and Waste Treatment Industries, Petro-Chemical, Pulp & Paper
- Base RPM3515 rpm
- Country of OriginMEX
- DescriptionSevere duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current11.80 A
- Full Load Efficiency91.0 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating55
- Manufacturer Product Page
- Manufacturer Upc Number786382008628
- Max Allowable Current11.8 A
- Maximum Speed3515 rpm
- ModelDE83
- Motor CategoryIEEE 841 Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage460 V
- Motor TypeIEEE 841 Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing40BC02J3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing40BC02J3
- Standards MetEE, NEMA Premium
- Synchronous Rpm3600 rpm
- Type Of Bearing40Bc02Xpp3
- UPC_NO786382008628
- Wiring Diagram
Overview
Mfr description
10 HP,3520 RPM,8P10P1C,460 V,215T