Motion
8P5P3C
Severe Duty - IEEE 841 Motor - 5 hp, 1200 rpm, 3 ph, 460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548416
MFR #8P5P3C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 5 hp, 1200 rpm, 3 ph, 460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1170 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548416
MFR #8P5P3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    20 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    22.4 ft-lbs
  • Weight
    160 lbs

Details

  • 2D Drawing
  • Base RPM
    1170 rpm
  • Country of Origin
    MEX
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382009816
  • Max Allowable Current
    7.0 A
  • Model
    DE88
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    40BC02J3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382009816
  • Wiring Diagram

Overview

Mfr description
5 HP,1170 RPM,8P5P3C,460 V,215T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought