Motion
8P20P1C
Severe Duty - IEEE 841 Motor - 20 hp, 3600 rpm, 3 ph, 460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3530 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00548457
MFR #8P20P1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 20 hp, 3600 rpm, 3 ph, 460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3530 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #00548457
MFR #8P20P1C

Mfr description
20 HP,3530 RPM,8P20P1C,460 V,256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    25 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    29.7 ft-lbs
  • Weight
    340 lbs

Details

  • 2D Drawing
  • Applications
    Automotive, Mining and Waste Treatment Industries, Petro-Chemical, Pulp & Paper
  • Base RPM
    3530 rpm
  • Country of Origin
    MEX
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.10 A
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382009168
  • Max Allowable Current
    23.1 A
  • Maximum Speed
    3530 rpm
  • Model
    DE09
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Motor Type
    IEEE 841 Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    45BC03J3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    45BC03J3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    45Bc03X3
  • UPC_NO
    786382009168
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)