Motion
ECP84103T-4
Severe Duty - IEEE 841 Motor - 25 hp, 1800 rpm, 3 ph, 460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
Mi Item #00548493
MFR #ECP84103T-4
Price$7,273.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 25 hp, 1800 rpm, 3 ph, 460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Foot Mount, Continuous Duty
Mi Item #00548493
MFR #ECP84103T-4

Mfr description
25 1800 ECP84103T-4 TEFC 460 284T
  • 1.15 service factor, corrosion-resistant epoxy finish, regreasable ball or roller bearings, oversized rotatable cast iron conduit box, cast iron frames, V-Ring shaft seal, moisture-resistant copper windings, Class F insulation, stainless steel nameplate and corrosion-resistant hardware
  • Three phase, TEFC, 460V
  • VECP motors have a drip cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,273.09/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    519 lbs

Details

  • Additional Details
    Meets and/or exceeds all requirements of IEEE Std. 841-2009 including: Totally enclosed cast iron construction, Lower vibration design, Inpro Seals and Positive Lubrication System with oversize bearings on both ends, Stainless Steel nameplates, Terminal lugs on motor leads, Corrosion resistant epoxy finish, NEMA Premium efficiency, Class F insulation with a Class B temperature Rise, 1.15 service factor and 5 year warranty. Final test and vibration results provided with motor. Motors are marked for Div.2/Zone 2, Class I locations and are designed to meet 200° C @ 1.0 service Factor. Inverter Ready design with speed range and Inverter T. Code nameplate information, see chart on page 51 for specific motor information.
  • Amps @ Voltage
    30.0 A @ 460 V
  • Applications
    Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2009 TEFC motor standards for extreme severe duty service.
  • Base RPM
    1770 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    30.00 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    56
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Severe Duty Motors
  • Standards Met
    CSA EEV, UR, CCSA US, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568196625
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)