Motion
8P125P1CS
Severe Duty - IEEE 841 Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548604
MFR #8P125P1CS
List Price$40,484.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - IEEE 841 Motor - 125 hp, 3600 rpm, 3 ph, 460 V, 444TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3575 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548604
MFR #8P125P1CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40,484.24/each for your price

Overview

Mfr description
125 HP,3575 RPM,8P125P1CS,460 V,444TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3575 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.8 %
  • Motor Poles
    2
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation's line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry's most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium® efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation's U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium® efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    125 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    42 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1660 lbs
  • Harmonization Code
    8501.53.4000
  • Manufacturer Upc Number
    786382008710
  • UPC_NO
    786382008710
  • Manufacturer Product Page
  • Model
    FC68
  • Motor Category
    IEEE 841 Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    142 A
  • Product Types
    AC Motors
  • Torque
    183.7 ft-lbs
  • Opposite Drive End Bearing
    65BC03J3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text