Motion
P56X1424
AC Inverter Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00548686
MFR #P56X1424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00548686
MFR #P56X1424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2 1800 P56X1424 TEFC-SXE 115-3-60 56C

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Description Keyword
    1/2 hp
  • Service Factor
    1.15
  • Weight
    28.43 lbs
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text