Motion
C125P2CB
Severe / Corrosive Duty Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548699
MFR #C125P2CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 125 hp, 1800 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00548699
MFR #C125P2CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
125 HP,1785 RPM,C125P2CB,460 V,444T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    125 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.4 %
  • Motor Poles
    4
  • Description Keyword
    125 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    45.7 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1900 lbs
  • Harmonization Code
    8501.53.4000
  • Manufacturer Product Page
  • Model
    MKG012
  • Motor Category
    Corrosive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    147 A
  • Product Types
    AC Motors
  • Opposite Drive End Bearing
    6313-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text