Motion
AAN6S3TC61Q10

Lincoln Motors
AAN6S3TC61Q10

Leeson Inverter Vector Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1178 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00549208
MFR #AAN6S3TC61Q10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
AAN6S3TC61Q10

Leeson Inverter Vector Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460 V, 215TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1178 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00549208
MFR #AAN6S3TC61Q10

Mfr description
3 1200 LM06121 TENV 230/460 215TC
  • Class H inverter rated insulation system Constant torque operation from 0 to base RPM rating with vector drives C Face with rigid base through 100 HP on LEESON models, Lincoln models through 5 HP TEBC designs utilize 3-phase blower motors Normally closed thermostats Cast iron, Steel and Aluminum frame construction Provisions for Encoder feedback devices Precision balanced rotors UL recognized and CSA certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    215TC
  • Motor Length Less Shaft
    1.25 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    20.54 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    152 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1178 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Features
    Class H inverter rated insulation system Constant torque operation from 0 to base RPM rating with vector drives C Face with rigid base through 100 HP on LEESON models, Lincoln models through 5 HP TEBC designs utilize 3-phase blower motors Normally closed thermostats Cast iron, Steel and Aluminum frame construction Provisions for Encoder feedback devices Precision balanced rotors UL recognized and CSA certified 3-year warranty
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    12.2/6.1 A
  • Full Load Current
    12.2/6.1 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    S
  • kW
    2.20 kW
  • Manufacturer Catalog Number
    LM06121
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720060544
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    3 HP, 230/460 V, 2000:1 With Encoder Provision
  • Standards Met
    CE, CSA
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    3 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 215TC Frame, TENV
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)