Specifications
Dimensions
- Frame Size182T
- Overall Length C Dimension15.5 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Torque8.9 ft-lbs
- Weight100 lbs
Details
- 2D Drawing
- ApplicationsChemical Plants, Foundries, Mines, Pulp & Paper Plants, Saw Mills, Waste Management Facilities
- Base RPM1455 rpm - 1765 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand Hostile Duty motors are designed for industry. This general purpose NEMA Premium® motor line meets Energy Independence and Security Act (EISA 2007) efficiency requirements. Hostile Duty totally enclosed fan cooled motors reduce operating costs and are suited for rugged applications like pumps, compressors, conveyors or blowers in dusty, damp or dirty environments. Hostile Duty motors are the appropriate choice for applications where the motor works continuously and energy efficiency is a must. U.S. Motors® brand Hostile Duty motors are available in TEFC ratings from 1 – 200 HP, dual frequency nameplate. Cast iron construction, corrosion resistant mill and chemical duty paint, heavy gauge steel fan covers and conduit boxes are some of the features of this heavy duty workhorse.
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current8.40–7.80 / 3.90 A
- Full Load Efficiency89.5 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating54
- Manufacturer Catalog
- Manufacturer Upc Number786382030056
- Max Allowable Current3.9 A, 4.7 A, 7.8 to 8.4 A, 9.4 A
- Maximum Speed1765 rpm
- ModelDG87
- Motor CategoryGeneral Severe Duty Motor
- Motor Horsepower3 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//208-230/460 V
- Motor TypeSevere Duty Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6206-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6206-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- Type Of Bearing6206-2Z-J/C3
- Wiring Diagram