Overview
Mfr description
150 1200 E289 3/60/460 TEFC 445T
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-Face Footed models are rated 60/50 Hz, same HP
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Motor will accept a C-face kit
- Shaft slinger, Class F insulation
- Roller bearing on shaft end for belted load only
Specifications
- Motor Phase3 ph
- Motor Horsepower150 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460 V
- Frame Size445
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Assembly Box MountingF1/F2 Capable
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps181.0 A
- Full Load Current181.00 A
- Electrical TypeSquirrel Cage Induction Run
- Full Load Efficiency95.8 %
- KVA CodeG
- kW112 kW
- Motor OrientationHorizontal
- Motor Poles6
- Starting MethodPart Wdg Start & Wye Start Delta Run
- Description Keyword150 hp
- Shaft Diameter3.3750 in
- Shaft RotationReversible
- Shaft TypeT
- Motor Length Less Shaft20.25 in
- Overall Length C Dimension43.19 in
- Ambient Temperature Range40 °C
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating43
- Standards MetCE, CSA, UL
- Drive End Bearing SizeNU318
- Type of BearingBall
- Opposite Drive End Bearing Size6316
- Weight2457 lbs
- Manufacturer Upc Number722856018595
- UPC_NO722856018595
- Manufacturer Product Page
- Technical Specifications150 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 445T Frame, TEFC
- Spec Sheet150 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 445T Frame, TEFC
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data