Motion
5KCP49RN9611S

LEESON ELECTRIC
5KCP49RN9611S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1075 rpm Base, Resilient Rings Mount, Continuous Duty
MI ITEM #00549953
MFR #5KCP49RN9611S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCP49RN9611S

Air Handling (HVAC) Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230/460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1075 rpm Base, Resilient Rings Mount, Continuous Duty
MI ITEM #00549953
MFR #5KCP49RN9611S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    13.66 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.9-3.8 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038104
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Resilient Rings
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856038104
  • Wiring Diagram

Overview

Mfr description
3/4HP 1200RPM P243 DP 208-230/460V 56Z
  • Enclosed shaft end bracket with vented frame Flat & keyway on shaft Shaft slinger Capacitor not included. Automatic reset thermal protector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought