Motion
P245
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #00549955
MFR #P245
Price$1,201.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 900 rpm, 1 ph, 115 V, 208-230 V, 56Z Frame, DP Enclosure, 60 Hz, 825 rpm Base, Continuous Duty
Mi Item #00549955
MFR #P245

Mfr description
1/2HP 900RPM P245 DP 115/208-230V 56Z
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated, double-sealed bearings;Ambient temperature up to 70°C;Vertical/horizontal mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.66 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    15.6300 in;397 mm
  • Storage Dimension Width
    9.8800 in;25.09 cm
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Operational At 115/208-230 V @60Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.2 A;3.8-3.1 A at 115 V;208-230 V
  • Base RPM
    825 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56Z, RPM:825, 115/208-230V, DP
  • Description Keyword
    0.50 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.2 A;3.8 to 3.1 A
  • Full Load Current
    6.2 A
  • Full Load Efficiency
    57.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp;0.37 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • KVA Code
    G
  • kW
    0.37 kW;0.50 hp
  • Manufacturer Catalog Number
    P245
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856038128
  • Model
    5KCP49PN9812S
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Rings
  • Nameplate
    5KCP49PN9812S
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Type
    Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856038128
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115 V;208 to 230 V at 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)