Motion
5K48WN3013AS

LEESON ELECTRIC
5K48WN3013AS

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 850 rpm Base, Round Mount, Continuous Duty
MI ITEM #00549974
MFR #5K48WN3013AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K48WN3013AS

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 850 rpm Base, Round Mount, Continuous Duty
MI ITEM #00549974
MFR #5K48WN3013AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 900RPM K1482 DP 208-230/460V 56Z 3PH
  • 65°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Hubs on both ends will accept resilient base kits. 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56Z
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    850 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    5.1-5.2 A
  • Full Load Efficiency
    69.2 %
  • Motor Poles
    8
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    16.77 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    44 lbs
  • Manufacturer Upc Number
    722856049001
  • UPC_NO
    722856049001
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Round
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text