Motion
5K48TN6119AS

LEESON ELECTRIC
5K48TN6119AS

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00549976
MFR #5K48TN6119AS
Price$1,107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K48TN6119AS

Air Handling (HVAC) Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #00549976
MFR #5K48TN6119AS

Mfr description
1-1/2HP 1200RPM K1486 DP 208-230/460V
  • Automatic reset thermal protector prevents overheating.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
  • Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56HZ
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    16.77 in
  • Service Factor
    1
  • Shaft Diameter
    0.6300 in
  • Weight
    38.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    149 °F;65 °C
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    Condenser Fan Motor, 1.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1200 RPM, 56HZ Frame, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.1-5.0 A
  • Full Load Efficiency
    77 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp;1.1 kW
  • Insulation Class
    B
  • KVA Code
    H
  • kW
    1.1 kW;1.5 hp
  • Manufacturer Catalog Number
    K1486
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048943
  • Maximum Speed
    1140 rpm
  • Model
    5K48TN6119AS
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    VSU
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048943
  • Voltage
    208-230/460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)