Motion
5K49KN4573

LEESON ELECTRIC
5K49KN4573

Blower/Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty, Inverter Duty
MI ITEM #00549985
MFR #5K49KN4573
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5K49KN4573

Blower/Fan Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty, Inverter Duty
MI ITEM #00549985
MFR #5K49KN4573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/2HP 1800RPM K456 TENV 230/460V 56 3PH
  • Brake has manual wear adjustment for longer pad life Brake leads routed through motor conduit box (TENV only) Universal mounting, no modifications needed CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque) Universal mounting, no modifications needed Brake coil voltage matches motor voltages, see mod section for other brake coils Totally enclosed, non-ventilated

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Base RPM
    1725 rpm
  • Full Load Current
    1.80 / 0.90 A
  • Full Load Efficiency
    78.50 %
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Motor Orientation
    Horizontal
  • Starting Method
    Across The Line
  • kW
    0.373 kW
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Description Keyword
    1/2 hp
  • Drive End Bearing
    Ball
  • Overall Length C Dimension
    14.06
  • Drive End Bearing Size
    6203
  • Type Of Bearing
    6203
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Assembly Box Mounting
    F1 ONLY
  • Insulation Class
    B
  • Thermal Protection
    Manual
  • IP Rating
    54
  • Standards Met
    UL, CSA
  • Type of Bearing
    Ball
  • Weight
    31 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027504
  • UPC_NO
    722856027504
  • 2D Drawing
  • Wiring Diagram
  • Manufacturer Catalog Number
    K456
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Voltage
    230/460
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text