Motion
5KH39QN9542M

LEESON ELECTRIC
5KH39QN9542M

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550067
MFR #5KH39QN9542M
List Price$343.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9542M

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550067
MFR #5KH39QN9542M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$343.60/each for your price

Overview

Mfr description
1/4 1800 4351 1/60/115 DP 48
  • Heavy gauge steel frame and base
  • Economical split phase design
  • Will become build-up item when current stock is gone

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    5.7 A
  • Full Load Current
    5.70 A
  • Electrical Type
    Split Phase
  • Full Load Efficiency
    52.8 %
  • KVA Code
    S
  • kW
    0.19 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description Keyword
    0.25 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    5.16 in
  • Overall Length C Dimension
    8.94 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    BALL
  • Type Of Bearing
    BALL
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    13 lbs
  • Manufacturer Upc Number
    722856006929
  • UPC_NO
    722856006929
  • Manufacturer Product Page
  • Technical Specifications
    1/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Spec Sheet
    1/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text