Motion
5KH39QN5525

LEESON ELECTRIC
5KH39QN5525

Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #00550070
MFR #5KH39QN5525
Price$257.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN5525

Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #00550070
MFR #5KH39QN5525

Mfr description
1/4HP 1800RPM 4355 DP 115V 48 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    8.93 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    12.5 lbs

Details

  • Additional Details
    Ball Bearings;Heavy Gauge Steel Frame And Base;Connected For Ccw Rotation Facing Opposite Shaft End;Reversible By Reconnection Of Leads;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1800 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4, F#48, RPM:1725, 115V, DP
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.10 A
  • Full Load Efficiency
    52.80 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    R
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    4355
  • Manufacturer Product Page
  • Model
    5KH39QN5525M
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    722856003485
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)