Motion
5KH39QN9686MX

LEESON ELECTRIC
5KH39QN9686MX

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550073
MFR #5KH39QN9686MX
Price$207.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9686MX

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550073
MFR #5KH39QN9686MX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.16 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    8.94 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    12.6300 in;320.80 mm
  • Storage Dimension Width
    6.9400 in;17.63 cm
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.1 A at 115 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4, F#48, RPM:1725, 115V, DP
  • Description Keyword
    0.25 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.1 A
  • Full Load Current
    5.10 A
  • Full Load Efficiency
    52.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 hp;0.25 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    R
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    4362
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006257
  • Model
    5KH39QN9686MX
  • Motor Category
    General Purpose
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • Nameplate
    4362
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 48
  • Spec Sheet
    1/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/4 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, ODP
  • Thermal Protection
    AUTO
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856006257
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM 4362 DP 115V 48 1PH
  • UL Recognized;CSA Certified;Premium Efficiency;Rolled Steel Construction;Double Sealed Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought