Motion
5KH39QN9543M

LEESON ELECTRIC
5KH39QN9543M

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550081
MFR #5KH39QN9543M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9543M

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00550081
MFR #5KH39QN9543M

Mfr description
1/3HP 1800RPM 4373 DP 230V 48 1PH
  • Heavy gauge steel frame and base
  • Economical split phase design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.16 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    8.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1725 rpm
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.3 A
  • Full Load Current
    3.30 A
  • Full Load Efficiency
    57.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    T
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006950
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Spec Sheet
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 230 V, 48 Frame, ODP
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 230 V, 48 Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856006950
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)