Motion
5KH39QN5524M

LEESON ELECTRIC
5KH39QN5524M

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550083
MFR #5KH39QN5524M
Price$330.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN5524M

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550083
MFR #5KH39QN5524M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.41/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.19 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    7.1300 in;18.11 cm
  • Weight
    15 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Premium Efficiency Promotes Improved Reliability.;Heavy-Duty;Rolled Steel Construction Ensures Motor Durability.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.2 A at 115 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/3, F#56Z, RPM:1725, 115V, DP
  • Description Keyword
    0.33 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.2 A
  • Full Load Current
    6.2 A
  • Full Load Efficiency
    59.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1-1/3 hp;0.75 kW
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    T
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    4377
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007650
  • Model
    5KH39QN5524M
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Nameplate
    4377
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856007650
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
1/3HP 1800RPM 4377 DP 115V 56Z 1PH
  • Premium Efficiency;Heavy-duty, rolled steel construction;Permanently lubricated, double-sealed bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought