Motion
5KH39QN9548MX

LEESON ELECTRIC
5KH39QN9548MX

Definite Purpose Motor - 1/6 hp, 3/50 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550089
MFR #5KH39QN9548MX
Price$496.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9548MX

Definite Purpose Motor - 1/6 hp, 3/50 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #00550089
MFR #5KH39QN9548MX

Mfr description
1/6HP 1800RPM 4389 DP 115V 48 1PH
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated, double-sealed bearings;Vertical/horizontal mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.78/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    12.6300 in;320.80 mm
  • Storage Dimension Width
    6.9400 in;176.30 mm
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.4 A;1.9 A at 115 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/6-1/18, F#48, RPM:1725/1140, 115V, DP
  • Description Keyword
    Fan and Blower
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.4 A;1.9 A
  • Full Load Current
    3.4 A
  • Full Load Efficiency
    50.5 %
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.4040
  • Hp
    1/6 to 1/18 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    R
  • kW
    0.13 kW;0.17 hp
  • Manufacturer Catalog Number
    4389
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039248
  • Model
    5KH39QN9548MX
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/6 hp, 3/50 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Nameplate
    4389
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039248
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)