Motion
5KH39QN9405BX

LEESON ELECTRIC
5KH39QN9405BX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550091
MFR #5KH39QN9405BX
Price$466.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9405BX

Air Handling (HVAC) Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550091
MFR #5KH39QN9405BX

Mfr description
1/2HP 1800RPM 4392 DP 115V 56 1PH
  • Ball bearings Heavy gauge steel frame and base
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.68/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.32 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56, RPM:1725, 115V, DP
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.9 A
  • Full Load Efficiency
    59.5 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/2 hp;0.37 kW
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    4392
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039736
  • Model
    5KH39QN9405BX
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039736
  • Voltage
    115 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)