Motion
5KH39QN9683M

LEESON ELECTRIC
5KH39QN9683M

Definite Purpose Motor - 1/3 hp / 1/9 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550093
MFR #5KH39QN9683M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9683M

Definite Purpose Motor - 1/3 hp / 1/9 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #00550093
MFR #5KH39QN9683M

Mfr description
1/3HP 1800RPM 4396 DP 115V 48 1PH
  • Ball bearings 30 minute duty cycle, not rated for continuous duty Heavy gauge steel frame and base
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.3 A
  • Full Load Efficiency
    54.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039255
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/3 hp / 1/9 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856039255
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)