Motion
5KH39QN9551MX

LEESON ELECTRIC
5KH39QN9551MX

Definite Purpose Motor - 1/4 hp / 1/12 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550094
MFR #5KH39QN9551MX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9551MX

Definite Purpose Motor - 1/4 hp / 1/12 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550094
MFR #5KH39QN9551MX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 1800RPM 4399 DP 115V 48 1PH
  • Ball bearings Variable torque on two speed ratings Heavy gauge steel frame and base

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp / 1/12 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.2 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Efficiency
    58 %
  • Motor Poles
    4
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.35
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    UL
  • Weight
    22 lbs
  • Applications
    Blowers, Fans
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039262
  • UPC_NO
    722856039262
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought