Motion
5KH39QN9687B

LEESON ELECTRIC
5KH39QN9687B

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550096
MFR #5KH39QN9687B
Your Price$575.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN9687B

Air Handling (HVAC) Motor - 3/4 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550096
MFR #5KH39QN9687B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$575.01/each(List $718.77)

Overview

Mfr description
3/4HP 1800RPM 4422 DP 115V 56 1PH
  • Drip-Proof;Premium Efficiency;Rolled Steel;Double Sealed Ball Bearings

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    N/R
  • Full Load Current
    11.2 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Split Phase
  • KVA Code
    L
  • kW
    0.56 kW;3/4 hp
  • Full Load Amps
    11.2 A
  • Full Load Efficiency
    66 %
  • Amps @ Voltage
    11.2 A at 115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:3/4, F#56, RPM:1725, 115V, DP
  • Description Keyword
    0.75 hp
  • Shaft Type
    NEMA 56
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Diameter
    0.6250 in
  • Drive End Bearing
    6203
  • Overall Length C Dimension
    10.72 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.00
  • Standards Met
    UL
  • Weight
    21 lbs
  • Harmonization Code
    8501.40.4040
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    7.1300 in;18.11 cm
  • Group & Class
    Non-Hazardous
  • Hp
    3/4 hp;0.56 kW
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Manufacturer Upc Number
    722856007681
  • UPC_NO
    722856007681
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    4422
  • 2D Drawing
  • Model
    5KH39QN9687B
  • Additional Details
    CSA Certified And Ul Recognized;Heavy-Duty;Rolled Steel Construction;Permanently Lubricated;Double-Sealed Bearings
  • Mounting Type
    Resilient Base
  • Nameplate
    5KH39QN9687B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Standards
    CSA Certified, UL Recognized
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text