Motion
5KH39QN5514MT

LEESON ELECTRIC
5KH39QN5514MT

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550103
MFR #5KH39QN5514MT
Price$232.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH39QN5514MT

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550103
MFR #5KH39QN5514MT

Mfr description
1/3HP 1725RPM 4706 OPEN 115V 48Y 1PH
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated bearings;Vertical/horizontal mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    8.94 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    12.6300 in;320.80 mm
  • Storage Dimension Width
    17.6276 cm;6.9400 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    6.6 A at 115 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Y Frame, OPEN
  • Description Keyword
    0.33 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    OPEN
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.6 A
  • Full Load Current
    6.6 A
  • Full Load Efficiency
    58.2 %
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • KVA Code
    N
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    4706
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039774
  • Maximum Speed
    1725 rpm
  • Model
    5KH39QN5514MT
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Nameplate
    5KH39QN5514MT
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.33 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039774
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)