Motion
5KH35FN153HT

LEESON ELECTRIC
5KH35FN153HT

Air Handling (HVAC) Motor - 1/3 hp, 3600 rpm, 1 ph, 115/230 V, 48Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550118
MFR #5KH35FN153HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35FN153HT

Air Handling (HVAC) Motor - 1/3 hp, 3600 rpm, 1 ph, 115/230 V, 48Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550118
MFR #5KH35FN153HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 3600RPM 4798 DP 115/230V 48Z 1PH
  • Ball bearings Shaft extension 2-1/4" long by 1/2" diameter Heavy gauge steel frame and base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    48Z
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    6.8 A
  • Full Load Efficiency
    0 %
  • Motor Poles
    2
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    10.25 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.35
  • Standards Met
    UL
  • Weight
    13 lbs
  • Manufacturer Upc Number
    722856039316
  • UPC_NO
    722856039316
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text