Motion
5KH37PN39M

LEESON ELECTRIC
5KH37PN39M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550245
MFR #5KH37PN39M
Price$443.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH37PN39M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48 Frame, DP Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
MI ITEM #00550245
MFR #5KH37PN39M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$443.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    20 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Double Sealed Ball Bearings;Rolled Steel Construction
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1140 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/6, F#48, RPM:1140, 115V, DP
  • Description Keyword
    0.17 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4 A
  • Full Load Efficiency
    50.5 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    P
  • kW
    0.13 kW
  • Manufacturer Catalog Number
    H112
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039408
  • Model
    5KH37PN39M
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/6 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039408
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/6HP 1200RPM H112 DP 115V 48 1PH
  • Ball bearings Heavy gauge steel frame and base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought