Motion
5KH32EN66H

LEESON ELECTRIC
5KH32EN66H

General Purpose Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550249
MFR #5KH32EN66H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32EN66H

General Purpose Motor - 1/6 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00550249
MFR #5KH32EN66H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/6HP 1800RPM H116 TEFC 115V 48 1PH
  • Heavy gauge steel constructions
  • Economical split phase design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/6 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    4 A
  • Full Load Current
    4.00 A
  • Electrical Type
    Split Phase
  • Full Load Efficiency
    54.1 %
  • KVA Code
    T
  • kW
    0.13 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description Keyword
    0.17 hp
  • Shaft Diameter
    0.5000 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    5.16 in
  • Overall Length C Dimension
    9.92 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    15 lbs
  • Manufacturer Upc Number
    722856008541
  • UPC_NO
    722856008541
  • Manufacturer Product Page
  • Technical Specifications
    1/6 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, TEFC
  • Spec Sheet
    1/6 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text