Motion
5KH37PN41GX

LEESON ELECTRIC
5KH37PN41GX

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550274
MFR #5KH37PN41GX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH37PN41GX

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, DP (Drip Proof) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #00550274
MFR #5KH37PN41GX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Z
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Applications
    Blowers, Fans
  • Base RPM
    1140 rpm
  • Description Keyword
    0.17 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4 A
  • Full Load Efficiency
    50.5 %
  • Insulation Class
    A
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039446
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    AUTO
  • UPC_NO
    722856039446
  • Wiring Diagram

Overview

Mfr description
1/6HP 1200RPM H159 DP 115V 48Z 1PH
  • Ball bearings Shaft extension 1-7/8" long by 1/2" diameter Heavy gauge steel frame and base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought