Motion
5KH32JN3128B

LEESON ELECTRIC
5KH32JN3128B

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550279
MFR #5KH32JN3128B
Price$325.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH32JN3128B

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550279
MFR #5KH32JN3128B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.14/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.32 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.33 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Z Frame, DP
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.2 A
  • Full Load Efficiency
    0 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/3 hp;0.333 kW
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    R
  • kW
    0.25 kW;0.335 hp
  • Manufacturer Catalog Number
    H164
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039996
  • Maximum Speed
    1725 rpm
  • Model
    5KH32JN3128B
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    BALL
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • UPC_NO
    722856039996
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/3HP 1800RPM H164 DP 115V 48Z 1PH
  • Automatic reset thermal protector prevents overheating.
  • Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
  • Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
  • Vertical/horizontal mounting for proper placement of the fan within airflow.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought