Specifications
Dimensions
- Frame Size48Z
- Overall Length C Dimension9.95 in
- Service Factor1.35
- Shaft Diameter0.5000 in
- Weight16 lbs
Details
- 2D Drawing
- ApplicationsBlowers, Fans
- Base RPM1725 rpm
- Description Keyword0.33 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current3.3 A
- Full Load Efficiency57.5 %
- Insulation ClassB
- IP Rating12
- Manufacturer Product Page
- Manufacturer Upc Number722856040015
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/3 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetUL
- Synchronous Rpm1800 rpm
- Thermal ProtectionN/R
- UPC_NO722856040015
- Wiring Diagram