Motion
5KH35JN26HX

LEESON ELECTRIC
5KH35JN26HX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550281
MFR #5KH35JN26HX
Your Price$329.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH35JN26HX

Air Handling (HVAC) Motor - 1/3 hp, 1800 rpm, 1 ph, 230 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550281
MFR #5KH35JN26HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$329.38/each(List $365.97)

Overview

Mfr description
1/3HP 1800RPM H167 DP 230V 48Z 1PH
  • Ball bearings Shaft extension 1-7/8" long by 1/2" diameter Heavy gauge steel frame and base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Z
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    AUTO
  • Full Load Current
    3.3 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Split Phase
  • KVA Code
    N
  • kW
    0.25 kW;0.335 hp
  • Full Load Efficiency
    56.5 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1/3, F#48Z, RPM:1725, 230V, DP
  • Description Keyword
    0.33 hp
  • Shaft Type
    Special Extension
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.95 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.35
  • Standards Met
    UL
  • Weight
    16 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Blowers, Fans
  • Hp
    1/3 hp;0.333 kW
  • Manufacturer Upc Number
    722856040022
  • UPC_NO
    722856040022
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    H167
  • 2D Drawing
  • Model
    5KH35JN26HX
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Mounting Type
    Resilient Base
  • Overload Protector
    Automatic
  • Voltage
    230 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text