Motion
5KH37PN33G

LEESON ELECTRIC
5KH37PN33G

Definite Purpose Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550285
MFR #5KH37PN33G
Price$358.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH37PN33G

Definite Purpose Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550285
MFR #5KH37PN33G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.69 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4-1/12, F#48Z, RPM:1725/1140, 115V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.2 A
  • Full Load Efficiency
    58 %
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 to 1/12 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    H171
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039507
  • Model
    5KH37PN33G
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/12 hp, 1/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039507
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM H171 DP 115V 48Z 1PH
  • Ball bearings Variable torque on two speed ratings Shaft extension 1-7/8" long by 1/2" diameter Heavy gauge steel frame and base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought