Motion
5KH37PN33HX

LEESON ELECTRIC
5KH37PN33HX

Definite Purpose Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550286
MFR #5KH37PN33HX
Price$372.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KH37PN33HX

Definite Purpose Motor - 1/4 hp, 1/12 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550286
MFR #5KH37PN33HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.55/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.69 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Storage Dimension Height
    7.5000 in
  • Storage Dimension Length
    13.6900 in
  • Storage Dimension Width
    7.1300 in
  • Weight
    21 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow.;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    4.2 A;2.7 A at 115 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/4-1/12, F#48Z, RPM:1725/1140, 115V, DP
  • Description Keyword
    Fan and Blower
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.2 A;2.7 A
  • Full Load Current
    4.2 A
  • Full Load Efficiency
    58 %
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.4040
  • Hp
    1/4 to 1/12 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    M
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    H172
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856039514
  • Model
    5KH37PN33HX
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/12 hp, 1/4 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Nameplate
    H172
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Clockwise
  • Shaft Type
    Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856039514
  • Voltage
    115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
1/4HP 1800RPM H172 DP 115V 48Z 1PH
  • IRIS insulation system;Permanently lubricated;Double-sealed bearings;Vertical/horizontal mounting;Thermally Protected

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought