Motion
H174
Definite Purpose Motor - 1/3 hp, 1/9 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550288
MFR #H174
Your Price$465.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/3 hp, 1/9 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550288
MFR #H174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$465.13/each(List $581.41)

Overview

Mfr description
1/3HP 1800RPM H174 DP 115V 56 1PH
  • Automatic reset thermal protector;IRIS insulation system;Permanently lubricated bearings;Double-sealed bearings

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/3 hp, 1/9 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    5.7 A
  • Motor Orientation
    Any Position
  • Starting Method
    Across The Line
  • Electrical Type
    Split Phase
  • KVA Code
    P
  • kW
    0.25 kW
  • Full Load Amps
    5.7 A;3.2 A
  • Full Load Efficiency
    56.5 %
  • Amps @ Voltage
    5.7 A;3.2 A at 115 V
  • Volts @ Frequency
    115 V at 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:1/3-1/9, F#56, RPM:1725/1140, 115V, DP
  • Description Keyword
    Fan and Blower
  • Shaft Type
    NEMA 56
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Diameter
    0.6250 in
  • Drive End Bearing
    6203
  • Overall Length C Dimension
    10.88 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.35
  • Standards Met
    UL
  • Weight
    24 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Blowers, Fans
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    18.11 cm;7.1300 in
  • Group & Class
    Non-Hazardous
  • Hp
    1/3 to 1/9 hp
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Manufacturer Upc Number
    722856040046
  • UPC_NO
    722856040046
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    H174
  • 2D Drawing
  • Model
    5KH46MN3025X
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating.;Iris Insulation System Offers Superior Protection For Use With A Variable Frequency Drive.;Permanently Lubricated;Double-Sealed Bearings Extend The Lifetime Of The Motor.;Ambient Temperature Up To 70°C Allows For Consistent Operation In A Range Of Environments And Applications.;Vertical/Horizontal Mounting For Proper Placement Of The Fan Within Airflow
  • Mounting Type
    Resilient Base
  • Nameplate
    5KH46MN3025X
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6203
  • Overload Protector
    Automatic
  • Standards
    CSA Certified, UL Recognized
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text