Motion
H176
Definite Purpose Motor - 1/2 hp, 1/6 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550290
MFR #H176
Your Price$584.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/2 hp, 1/6 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00550290
MFR #H176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$584.79/each(List $730.99)

Overview

Mfr description
1/2HP 1800RPM H176 DP 115V 56 1PH
  • Ball bearings Variable torque on two speed ratings 5/8" thru-bolts, shaft end Heavy gauge steel frame and base

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp, 1/6 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    DP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    8 A
  • Motor Orientation
    ANY
  • Starting Method
    SM
  • Electrical Type
    Split Phase
  • KVA Code
    M
  • kW
    0.37 kW;0.50 hp
  • Full Load Efficiency
    64 %
  • Motor Poles
    4
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    Fan and Blower Motor, .5,.17 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 56 Frame, DP
  • Description Keyword
    Fan and Blower
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    11.48 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    BALL
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Service Factor
    1.25
  • Standards Met
    UL
  • Weight
    28 lbs
  • Harmonization Code
    8501.40.4040
  • Applications
    Blowers, Fans
  • Hp
    1/2 to 1/6 hp
  • Manufacturer Upc Number
    722856040053
  • UPC_NO
    722856040053
  • Manufacturer Product Page
  • Wiring Diagram
  • Manufacturer Catalog Number
    H176
  • 2D Drawing
  • Model
    5KH49PN3026X
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting;Csa Certified And Ul Recognized
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    2
  • Overload Protector
    Automatic
  • Voltage
    115 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text